Motion
D40Q112

BROWNING
D40Q112

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188322
MFR #D40Q112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40Q112

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188322
MFR #D40Q112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40Q112 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel for better support on the shaft

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    112
  • Number Of Strands Across
    2
  • Material
    Steel
  • Pitch Type
    Single
  • UPC_NO
    662289249077
  • Weight
    60.00 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text