Motion
D50Q26

BROWNING
D50Q26

Bushed Roller Chain Sprocket - 26 Teeth, Q1 Bushing, Steel Material
Mi Item #00188335
MFR #D50Q26
Price$812.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50Q26

Bushed Roller Chain Sprocket - 26 Teeth, Q1 Bushing, Steel Material
Mi Item #00188335
MFR #D50Q26

Mfr description
D50Q26 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.34/each

Specifications

Dimensions

  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Bushing Size
    Q1
  • Hub Diameter
    4-1/8 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    5.5200 in
  • Overall Width
    2-53/64 in
  • Pitch Diameter
    5.185 in
  • Tooth Width
    0.332 in
  • Weight
    5.44 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289159154
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289159154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)