Motion
D50Q30

BROWNING
D50Q30

Split Taper Bushed Sprocket - 30 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188338
MFR #D50Q30
Price$694.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50Q30

Split Taper Bushed Sprocket - 30 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188338
MFR #D50Q30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$694.71/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    6.3210 in
  • Overall Width
    2-53/64 in
  • Pitch Diameter
    5.9792 in
  • Tooth Width
    0.332 in
  • Weight
    7.87 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D50Q30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289269167
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289269167

Overview

Mfr description
D50Q30 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought