Motion
D50Q32

BROWNING
D50Q32

Split Taper Bushed Sprocket - 32 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188339
MFR #D50Q32
List Price$1,165.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50Q32

Split Taper Bushed Sprocket - 32 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188339
MFR #D50Q32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,165.95/each for your price

Overview

Mfr description
D50Q32 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    32
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    6.7210 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Pitch Diameter
    6.3764 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289199198
  • UPC_NO
    662289199198
  • Manufacturer Catalog Number
    D50Q32
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    7.98 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text