Motion
D50Q45

BROWNING
D50Q45

Bushed Roller Chain Sprocket - 45 Teeth, Steel Material
MI ITEM #00188344
MFR #D50Q45
List Price$1,414.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50Q45

Bushed Roller Chain Sprocket - 45 Teeth, Steel Material
MI ITEM #00188344
MFR #D50Q45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,414.48/each for your price

Overview

Mfr description
D50Q45 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel for better support on the shaft

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    45
  • Number Of Strands Across
    2
  • Material
    Steel
  • Pitch Type
    Single
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289179220
  • UPC_NO
    662289179220
  • Weight
    16.55 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought