Motion
D50Q48

BROWNING
D50Q48

Split Taper Bushed Sprocket - 48 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188345
MFR #D50Q48
Your Price$1,107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50Q48

Split Taper Bushed Sprocket - 48 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188345
MFR #D50Q48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,107.95/each(List $1,307.22)

Overview

Mfr description
D50Q48 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    48
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    9.9110 in
  • Pitch Type
    Single
  • Tooth Width
    0.3320 in
  • Width Across Tooth Sets
    1.0450 in
  • Pitch Diameter
    9.5561 in
  • Overall Width
    2.5469 in
  • Hub Diameter
    4.1250 in
  • Hub Projection
    1.8280 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289209255
  • UPC_NO
    662289209255
  • Manufacturer Catalog Number
    D50Q48
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    19.93 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text