Motion
D60P16

BROWNING
D60P16

Split Taper Bushed Sprocket - 16 Teeth, P1 Bushing, Steel Material
MI ITEM #00188353
MFR #D60P16
Your Price$523.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60P16

Split Taper Bushed Sprocket - 16 Teeth, P1 Bushing, Steel Material
MI ITEM #00188353
MFR #D60P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$523.44/each(List $601.96)

Overview

Mfr description
D60P16 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    16
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 1.7500 in
  • Outside Diameter
    4.2210 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.4440 in
  • Pitch Diameter
    3.8440 in
  • Overall Width
    2.165725
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289279302
  • UPC_NO
    662289279302
  • Manufacturer Catalog Number
    D60P16
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.42 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text