Motion
D60P18

BROWNING
D60P18

Split Taper Bushed Sprocket - 18 Teeth, P1 Bushing, Steel Material
MI ITEM #00188355
MFR #D60P18
Your Price$766.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60P18

Split Taper Bushed Sprocket - 18 Teeth, P1 Bushing, Steel Material
MI ITEM #00188355
MFR #D60P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$766.26/each(List $890.42)

Overview

Mfr description
D60P18 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    18
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.9375 in
  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Outside Diameter
    4.7000 in
  • Pitch Type
    Double
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.4440 in
  • Pitch Diameter
    4.3190 in
  • Overall Width
    1.9375 in
  • Hub Diameter
    3.0000 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289229352
  • UPC_NO
    662289229352
  • Manufacturer Catalog Number
    1174630
  • Manufacturer Catalog
  • Weight
    3.54 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text