Motion
D60R48

BROWNING
D60R48

Bushed Roller Chain Sprocket - 48 Teeth, R1 Bushing, Steel Material
MI ITEM #00188375
MFR #D60R48
List Price$2,694.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60R48

Bushed Roller Chain Sprocket - 48 Teeth, R1 Bushing, Steel Material
MI ITEM #00188375
MFR #D60R48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,694.66/each for your price

Overview

Mfr description
D60R48 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel for better support on the shaft

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R1
  • Number Of Teeth
    48
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.8750 in
  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Outside Diameter
    11.890 in
  • Pitch Type
    Single
  • Tooth Width
    0.444 in
  • Width Across Tooth Sets
    1.341 in
  • Pitch Diameter
    11.467 in
  • Overall Width
    3-5/32 in
  • Hub Diameter
    5-3/8 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289279524
  • UPC_NO
    662289279524
  • Weight
    34.00 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text