Motion
D60R72

BROWNING
D60R72

Bushed Roller Chain Sprocket - 72 Teeth, R1 Bushing, Steel Material
Mi Item #00188378
MFR #D60R72
Price$4,330.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D60R72

Bushed Roller Chain Sprocket - 72 Teeth, R1 Bushing, Steel Material
Mi Item #00188378
MFR #D60R72

Mfr description
D60R72 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,330.58/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Hub Diameter
    5-3/8 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    17.630 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    17.194 in
  • Tooth Width
    0.444 in
  • Weight
    81.35 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Upc Number
    662289159536
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    72
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289159536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)