Motion
D80Q17

BROWNING
D80Q17

Split Taper Bushed Sprocket - 17 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188385
MFR #D80Q17
Your Price$998.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80Q17

Split Taper Bushed Sprocket - 17 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188385
MFR #D80Q17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$998.36/each(List $1,122.01)

Overview

Mfr description
D80Q17 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    17
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    2.6875 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    5.9500 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Pitch Diameter
    5.4422 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289119622
  • UPC_NO
    662289119622
  • Manufacturer Catalog Number
    D80Q17
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    6.20 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text