Motion
D80R42

BROWNING
D80R42

Bushed Roller Chain Sprocket - 42 Teeth, R1 Bushing, Steel Material
Mi Item #00188399
MFR #D80R42
Price$3,520.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80R42

Bushed Roller Chain Sprocket - 42 Teeth, R1 Bushing, Steel Material
Mi Item #00188399
MFR #D80R42

Mfr description
D80R42 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,520.46/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/8 to 3-3/4 in
  • Bushing Size
    R1
  • Hub Diameter
    5-3/8 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    13.940 in
  • Overall Width
    3-5/32 in
  • Pitch Diameter
    13.382 in
  • Tooth Width
    0.557 in
  • Weight
    57.55 lbs
  • Width Across Tooth Sets
    1.71 in

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289159765
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289159765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)