Motion
D80R48

BROWNING
D80R48

Split Taper Bushed Sprocket - 48 Teeth, R2 Bushing, Steel Material
MI ITEM #00188401
MFR #D80R48
List Price$3,611.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80R48

Split Taper Bushed Sprocket - 48 Teeth, R2 Bushing, Steel Material
MI ITEM #00188401
MFR #D80R48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,611.03/each for your price

Overview

Mfr description
D80R48 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R2
  • Number Of Teeth
    48
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.6250 in
  • Bushing Bore Range
    1.3750 in to 3.6250 in
  • Outside Diameter
    15.8570 in
  • Pitch Type
    Single
  • Pitch Diameter
    15.2898 in
  • Hub Diameter
    5.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289139811
  • UPC_NO
    662289139811
  • Manufacturer Catalog Number
    D80R48
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    86.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text