Motion
D80R60

BROWNING
D80R60

Bushed Roller Chain Sprocket - 60 Teeth, Steel Material
MI ITEM #00188403
MFR #D80R60
List Price$6,213.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D80R60

Bushed Roller Chain Sprocket - 60 Teeth, Steel Material
MI ITEM #00188403
MFR #D80R60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,213.27/each for your price

Overview

Mfr description
D80R60 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel for improved clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel for better support on the shaft

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    60
  • Number Of Strands Across
    2
  • Material
    Steel
  • Pitch Type
    Single
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289199877
  • UPC_NO
    662289199877
  • Weight
    135.00 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text