Motion
D100P11

BROWNING
D100P11

Split Taper Bushed Sprocket - 11 Teeth, P1 Bushing, Steel Material
Mi Item #00188405
MFR #D100P11
Price$1,423.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100P11

Split Taper Bushed Sprocket - 11 Teeth, P1 Bushing, Steel Material
Mi Item #00188405
MFR #D100P11

Mfr description
D100P11 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Easy Installation and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,423.72/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.7500 in
  • Bushing Size
    P1
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    5.0100 in
  • Overall Width
    1.9375 in
  • Pitch Diameter
    4.4370 in
  • Tooth Width
    0.6690 in
  • Weight
    4.58 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1175124
  • Manufacturer Upc Number
    662289219827
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    11
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289219827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)