Motion
D100Q15

BROWNING
D100Q15

Split Taper Bushed Sprocket - 15 Teeth, Q1 Bushing, Steel Material
Mi Item #00188408
MFR #D100Q15
Price$2,336.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100Q15

Split Taper Bushed Sprocket - 15 Teeth, Q1 Bushing, Steel Material
Mi Item #00188408
MFR #D100Q15

Mfr description
D100Q15 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,336.66/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    6.6310 in
  • Pitch Diameter
    6.0122 in
  • Weight
    9.73 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D100Q15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289179831
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289179831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)