Motion
D100Q16

BROWNING
D100Q16

Split Taper Bushed Sprocket - 16 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188409
MFR #D100Q16
List Price$1,948.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100Q16

Split Taper Bushed Sprocket - 16 Teeth, Q1 Bushing, Steel Material
MI ITEM #00188409
MFR #D100Q16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,948.32/each for your price

Overview

Mfr description
D100Q16 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    16
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    2.6875 in
  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Outside Diameter
    7.0340 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Pitch Diameter
    6.4073 in
  • Hub Diameter
    4.1250 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289209866
  • UPC_NO
    662289209866
  • Manufacturer Catalog Number
    D100Q16
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    10.82 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text