Motion
D100R18

BROWNING
D100R18

Split Taper Bushed Sprocket - 18 Teeth, R1 Bushing, Steel Material
MI ITEM #00188411
MFR #D100R18
Price$1,930.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100R18

Split Taper Bushed Sprocket - 18 Teeth, R1 Bushing, Steel Material
MI ITEM #00188411
MFR #D100R18

Mfr description
D100R18 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,930.09/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.8390 in
  • Pitch Diameter
    7.1985 in
  • Weight
    12.79 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    D100R18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289259915
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289259915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)