Motion
D120U60

BROWNING
D120U60

1175306 Split Taper Bushed Sprocket - Split Taper, 120-2 / 1-1/2 in, 60 Teeth, U0 Bushing, Steel Material
MI ITEM #00188419
MFR #D120U60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120U60

1175306 Split Taper Bushed Sprocket - Split Taper, 120-2 / 1-1/2 in, 60 Teeth, U0 Bushing, Steel Material
MI ITEM #00188419
MFR #D120U60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D120U60 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    U0
  • Number Of Teeth
    60
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.9375 in
  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Outside Diameter
    29.5200 in
  • Pitch Type
    Double
  • Tooth Width
    0.8940 in
  • Pitch Diameter
    28.6610 in
  • Overall Width
    4.9375 in
  • Hub Diameter
    6.3750 in
  • Manufacturer Upc Number
    662289229963
  • UPC_NO
    662289229963
  • Manufacturer Catalog Number
    1175306
  • Manufacturer Catalog
  • Weight
    276.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text