Motion
T40P18

BROWNING
T40P18

Split Taper Bushed Sprocket - Split Taper Bushing, 40-3 / 1/2 in, 18 Teeth, P1 Bushing, Steel Material
Mi Item #00188420
MFR #T40P18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T40P18

Split Taper Bushed Sprocket - Split Taper Bushing, 40-3 / 1/2 in, 18 Teeth, P1 Bushing, Steel Material
Mi Item #00188420
MFR #T40P18

Mfr description
T40P18 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Bushing Size
    P1
  • Weight
    3.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289280018
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289280018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)