Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T40P19

Split Taper Bushed Sprocket - Split Taper Bushing, 40-3 / 1/2 in, 19 Teeth, P1 Bushing, Steel Material
MI ITEM #00188421
MFR #T40P19

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T40P19 SPKT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P1
  • Number Of Teeth
    19
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289130047
  • UPC_NO
    662289130047
  • Weight
    2.06 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought