Motion
T60P14

BROWNING
T60P14

Split Taper Bushed Sprocket - Split Taper Bushing, 60-3 / 3/4 in, 14 Teeth, P2 Bushing, Steel Material
MI ITEM #00188453
MFR #T60P14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T60P14

Split Taper Bushed Sprocket - Split Taper Bushing, 60-3 / 3/4 in, 14 Teeth, P2 Bushing, Steel Material
MI ITEM #00188453
MFR #T60P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T60P14 SPKT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    P2
  • Number Of Teeth
    14
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    662289140336
  • UPC_NO
    662289140336
  • Weight
    3.55 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought