Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T60Q22

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188461
MFR #T60Q22

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T60Q22 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Strands Across
    3
  • Pitch Type
    Single
  • UPC_NO
    662289190454
  • Weight
    6.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text