Motion
T60Q24

BROWNING
T60Q24

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188463
MFR #T60Q24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T60Q24

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188463
MFR #T60Q24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    9.04 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Number Of Strands Across
    3
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289210435

Overview

Mfr description
T60Q24 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought