Motion
T60R40

BROWNING
T60R40

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188472
MFR #T60R40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T60R40

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188472
MFR #T60R40

Mfr description
T60R40 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    32.05 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Number Of Strands Across
    3
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289160587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)