Overview
Mfr description
T80Q14 SPKT
- External key for higher torque capacity, aligns bolt holes
- Double split barrel improves clamping
- Solid flange for true concentricity, easy installation
- Longer barrel provides better support on the shaft
- H: Designates hardened teeth sprocket
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Strands Across3
- Pitch TypeSingle
- UPC_NO662289270590
- Weight7.36 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data