Motion
T80Q15

BROWNING
T80Q15

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188476
MFR #T80Q15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T80Q15

Bushing Bore Roller Chain Sprocket - Split Taper
MI ITEM #00188476
MFR #T80Q15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T80Q15 SPKT
  • External key for higher torque capacity, aligns bolt holes
  • Double split barrel improves clamping
  • Solid flange for true concentricity, easy installation
  • Longer barrel provides better support on the shaft
  • H: Designates hardened teeth sprocket

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Strands Across
    3
  • Pitch Type
    Single
  • UPC_NO
    662289100613
  • Weight
    8.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text