Specifications
Dimensions
- Weight10.00 lbs
Details
- Bushing TypeSplit Taper Bushing
- Number Of Strands Across3
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- UPC_NO662289130627
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)