Motion
DS40A19

BROWNING
DS40A19

Double Single Stock Bore Sprocket - 40 / 1/2 in, A Hub, 19 Teeth, Steel Material
Mi Item #00188491
MFR #DS40A19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS40A19

Double Single Stock Bore Sprocket - 40 / 1/2 in, A Hub, 19 Teeth, Steel Material
Mi Item #00188491
MFR #DS40A19

Mfr description
DS40A19 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Hardened Teeth at No Extra Cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.4063 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.2960 in
  • Pitch Diameter
    3.0378 in
  • Tooth Width
    0.284 in
  • Weight
    2.17 lbs
  • Width Across Tooth Sets
    1.4063 in

Details

  • Bore Range
    0.6250 to 1.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS40A19
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289304066
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289304066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)