Motion
DS50A17

BROWNING
DS50A17

Double Single Stock Bore Sprocket - 50 / 5/8 in, A Hub, 17 Teeth, Steel Material
Mi Item #00188495
MFR #DS50A17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS50A17

Double Single Stock Bore Sprocket - 50 / 5/8 in, A Hub, 17 Teeth, Steel Material
Mi Item #00188495
MFR #DS50A17

Mfr description
DS50A17 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Hardened Teeth at No Extra Cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    1.6563 in
  • Maximum Bore Diameter
    1.8750 in
  • Outside Diameter
    3.7180 in
  • Pitch Diameter
    3.4014 in
  • Tooth Width
    0.343 in
  • Weight
    3.10 lbs
  • Width Across Tooth Sets
    1.6563 in

Details

  • Bore Range
    0.6250 to 1.8750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS50A17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289114115
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289114115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)