Motion
DS50A19

BROWNING
DS50A19

Double Single Stock Bore Sprocket - 50 / 5/8 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00188499
MFR #DS50A19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS50A19

Double Single Stock Bore Sprocket - 50 / 5/8 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00188499
MFR #DS50A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS50A19 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Hardened Teeth at No Extra Cost

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.6250 to 2.1250 in
  • Length Through Bore
    1.6563 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    4.1200 in
  • Pitch Diameter
    3.7972 in
  • Maximum Bore Diameter
    2.1250 in
  • Tooth Width
    0.343 in
  • Width Across Tooth Sets
    1.6563 in
  • Number Of Strands
    2
  • Manufacturer Catalog Number
    DS50A19
  • Manufacturer Upc Number
    662289244140
  • UPC_NO
    662289244140
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    3.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text