Motion
DS80A21

BROWNING
DS80A21

Double Single Stock Bore Sprocket - 80 / 1 in, A Hub, 21 Teeth, Steel Material
Mi Item #00188510
MFR #DS80A21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS80A21

Double Single Stock Bore Sprocket - 80 / 1 in, A Hub, 21 Teeth, Steel Material
Mi Item #00188510
MFR #DS80A21

Mfr description
DS80A21 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Hardened Teeth at No Extra Cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    2.2031 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.2350 in
  • Pitch Diameter
    6.7095 in
  • Tooth Width
    0.575 in
  • Weight
    17.54 lbs
  • Width Across Tooth Sets
    2.2031 in

Details

  • Bore Range
    1.0000 to 3.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS80A21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289184187
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Double
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289184187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)