Motion
DS40H19

BROWNING
DS40H19

Split Taper Bushed Sprocket - 19 Teeth, H Bushing, Steel Material
MI ITEM #00188512
MFR #DS40H19
List Price$627.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS40H19

Split Taper Bushed Sprocket - 19 Teeth, H Bushing, Steel Material
MI ITEM #00188512
MFR #DS40H19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.41/each for your price

Overview

Mfr description
DS40H19 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    19
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    1.5000 in
  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Outside Diameter
    3.2960 in
  • Pitch Type
    Single
  • Pitch Diameter
    3.0378 in
  • Hub Diameter
    2.4940 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289198351
  • UPC_NO
    662289198351
  • Manufacturer Catalog Number
    DS40H19
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    1.43 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text