Motion
DS40H21

BROWNING
DS40H21

Split Taper Bushed Sprocket - 21 Teeth, H Bushing, Steel Material
MI ITEM #00188513
MFR #DS40H21
Your Price$699.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS40H21

Split Taper Bushed Sprocket - 21 Teeth, H Bushing, Steel Material
MI ITEM #00188513
MFR #DS40H21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$699.56/each(List $804.49)

Overview

Mfr description
DS40H21 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    21
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    1.5000 in
  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Outside Diameter
    3.6170 in
  • Pitch Type
    Single
  • Pitch Diameter
    3.3548 in
  • Hub Diameter
    2.4940 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289308385
  • UPC_NO
    662289308385
  • Manufacturer Catalog Number
    DS40H21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.00 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text