Motion
DS50H17

BROWNING
DS50H17

Split Taper Bushed Sprocket - 17 Teeth, H Bushing, Steel Material
Mi Item #00188516
MFR #DS50H17
Price$586.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS50H17

Split Taper Bushed Sprocket - 17 Teeth, H Bushing, Steel Material
Mi Item #00188516
MFR #DS50H17

Mfr description
DS50H17 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$586.41/each

Specifications

Dimensions

  • Bushing Bore Range
    0.3750 in to 1.5000 in
  • Bushing Size
    H
  • Hub Diameter
    2.4940 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    3.7180 in
  • Pitch Diameter
    3.4014 in
  • Weight
    2.22 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS50H17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289248391
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289248391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)