Motion
DS60Q23

BROWNING
DS60Q23

Split Taper Bushed Sprocket - 23 Teeth, Q1 Bushing, Steel Material
Mi Item #00188525
MFR #DS60Q23
Price$1,309.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS60Q23

Split Taper Bushed Sprocket - 23 Teeth, Q1 Bushing, Steel Material
Mi Item #00188525
MFR #DS60Q23

Mfr description
DS60Q23 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,309.14/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    5.9070 in
  • Pitch Diameter
    5.5080 in
  • Weight
    7.36 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS60Q23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289148462
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289148462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)