Motion
DS80Q20

BROWNING
DS80Q20

Split Taper Bushed Sprocket - 20 Teeth, Q1 Bushing, Steel Material
Mi Item #00188529
MFR #DS80Q20
Price$1,567.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS80Q20

Split Taper Bushed Sprocket - 20 Teeth, Q1 Bushing, Steel Material
Mi Item #00188529
MFR #DS80Q20

Mfr description
DS80Q20 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,567.50/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 in to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    6.9140 in
  • Pitch Diameter
    6.3920 in
  • Weight
    12.46 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    USA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS80Q20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289158577
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289158577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)