Motion
DS80R21

BROWNING
DS80R21

Split Taper Bushed Sprocket - 21 Teeth, R1 Bushing, Steel Material
MI ITEM #00188530
MFR #DS80R21
Price$1,062.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS80R21

Split Taper Bushed Sprocket - 21 Teeth, R1 Bushing, Steel Material
MI ITEM #00188530
MFR #DS80R21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,062.12/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.2350 in
  • Pitch Diameter
    6.7100 in
  • Weight
    10.38 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS80R21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289288502
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289288502

Overview

Mfr description
DS80R21 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought