Motion
DS80R23

BROWNING
DS80R23

Split Taper Bushed Sprocket - 23 Teeth, R1 Bushing, Steel Material
MI ITEM #00188531
MFR #DS80R23
Price$1,143.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS80R23

Split Taper Bushed Sprocket - 23 Teeth, R1 Bushing, Steel Material
MI ITEM #00188531
MFR #DS80R23

Mfr description
DS80R23 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,143.87/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Length Through Bore
    2.2031 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.8760 in
  • Overall Width
    3.3438 in
  • Pitch Diameter
    7.3440 in
  • Tooth Width
    0.5750 in
  • Weight
    14.52 lbs
  • Width Across Tooth Sets
    2.2031 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS80R23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289138524
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289138524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)