Motion
DS100R17

BROWNING
DS100R17

Split Taper Bushed Sprocket - 17 Teeth, R1 Bushing, Steel Material
MI ITEM #00188532
MFR #DS100R17
Price$1,105.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS100R17

Split Taper Bushed Sprocket - 17 Teeth, R1 Bushing, Steel Material
MI ITEM #00188532
MFR #DS100R17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,105.85/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Hub Projection
    0.9060 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.4370 in
  • Overall Width
    3.8280 in
  • Pitch Diameter
    6.8030 in
  • Tooth Width
    0.6920 in
  • Weight
    12.44 lbs
  • Width Across Tooth Sets
    2.6880 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS100R17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289268559
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289268559

Overview

Mfr description
DS100R17 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text