Motion
DS100R21

BROWNING
DS100R21

Split Taper Bushed Sprocket - 21 Teeth, R1 Bushing, Steel Material
Mi Item #00188534
MFR #DS100R21
Price$1,125.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
DS100R21

Split Taper Bushed Sprocket - 21 Teeth, R1 Bushing, Steel Material
Mi Item #00188534
MFR #DS100R21

Mfr description
DS100R21 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,125.81/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 in to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Hub Projection
    0.9060 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    9.0430 in
  • Overall Width
    3.8280 in
  • Pitch Diameter
    8.3869 in
  • Tooth Width
    0.6920 in
  • Weight
    27.30 lbs
  • Width Across Tooth Sets
    2.6880 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DS100R21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289308538
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289308538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)