Specifications
Dimensions
- Bore Diameter0.6250 in
- Hub Diameter1.0600 in
- Hub Projection0.5781 in
- Keyway Size3/16 x 3/32
- Length Through Bore0.7500 in
- Outside Diameter1.5020 in
- Pitch Diameter1.3310 in
- Tooth Width0.168 in
- Weight0.24 lbs
Details
- Bore TypeFinished w/ Keyway
- Chain Number & Pitch35 / 3/8 in
- Chain Number Pitch35 / 3/8 in
- Hardened TeethWith Hardened Teeth
- Hub StyleType B
- Hub TypeB
- Manufacturer Catalog
- Manufacturer Catalog NumberH3511X5/8
- Manufacturer Product Page
- Manufacturer Upc Number662289242368
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth11
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- UPC_NO662289242368
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)