Motion
H3512X1/2

BROWNING
H3512X1/2

Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.5000 in Bore , 12 Teeth, Steel, Hardened Teeth Material, With Hardened Teeth
MI ITEM #00188546
MFR #H3512X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H3512X1/2

Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.5000 in Bore , 12 Teeth, Steel, Hardened Teeth Material, With Hardened Teeth
MI ITEM #00188546
MFR #H3512X1/2

Mfr description
H3512 X 1/2 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Hub Diameter
    1.2813 in
  • Hub Projection
    0.5781 in
  • Keyway Size
    1/8 X 1/16
  • Length Through Bore  
    0.7660 in
  • Outside Diameter  
    1.6250 in
  • Pitch Diameter
    1.4490 in
  • Tooth Width
    0.169 in
  • Weight
    0.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H3512X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289202416
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289202416

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)