Motion
H35B16F-3/4

TSUBAKI (UST)
H35B16F-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 16 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188580
MFR #H35B16F-3/4
Your Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H35B16F-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 16 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188580
MFR #H35B16F-3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.67/each(List $28.38)

Overview

Mfr description
H35B16F-3/4 WITH 2SS

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    1.922 in
  • Tooth Width
    0.168 in
  • Weight
    0.37 lbs
  • UPC_NO
    097039296542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text