Motion
H35B17F-3/4

TSUBAKI (UST)
H35B17F-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 17 Teeth, Steel, Hardened Teeth Material
Mi Item #00188588
MFR #H35B17F-3/4
Price$26.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H35B17F-3/4

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 17 Teeth, Steel, Hardened Teeth Material
Mi Item #00188588
MFR #H35B17F-3/4

Mfr description
H35B17F-3/4 WITH 2 SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    2.2310 in
  • Pitch Diameter
    2.041 in
  • Tooth Width
    0.168 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039296412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)