Motion
35BS17HT 1
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 1.0000 in Bore , 17 Teeth, Steel Material, With Hardened Teeth
MI ITEM #00188590
MFR #35BS17HT 1
Price$35.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 1.0000 in Bore , 17 Teeth, Steel Material, With Hardened Teeth
MI ITEM #00188590
MFR #35BS17HT 1

Mfr description
35BS17HT 1 "SABERTOOTH" - KW & 2 SS
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    1.8321 in
  • Hub Diameter
    1.5938 in
  • Hub Outside Diameter
    1.5938 in
  • Hub Projection
    0.5781 in
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    0.7500 in
  • Maximum Bore Diameter  
    1.0625 in
  • Outside Diameter  
    2.2310 in
  • Pitch Diameter
    2.0408 in
  • Set Screw Size
    .313-18 X .313 in
  • Stocked Finished Bore
    1 in
  • Storage Dimension Height
    0.8125 in
  • Storage Dimension Length
    2.3125 in
  • Storage Dimension Width
    2.3125 in
  • Tooth Thickness
    0.168
  • Tooth Width
    0.1680 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950159157
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Set Screw Location
    (2) Set Screws (1) over KW and (1) at 90
  • UPC_NO
    697950159157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)