Motion
H3520X3/4

BROWNING
H3520X3/4

1127836 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 20 Teeth, Steel, Hardened Teeth Material
Mi Item #00188600
MFR #H3520X3/4
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H3520X3/4

1127836 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 20 Teeth, Steel, Hardened Teeth Material
Mi Item #00188600
MFR #H3520X3/4

Mfr description
H3520 X 3/4 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Hub Diameter
    1.9530 in
  • Hub Projection
    0.5781 in
  • Keyway Size
    3/16 X 3/32
  • Length Through Bore  
    0.7660 in
  • Outside Diameter  
    2.5930 in
  • Pitch Diameter
    2.3970 in
  • Tooth Width
    0.169 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H3520X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289142668
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289142668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)