Motion
H3524X5/8

BROWNING
H3524X5/8

1127844 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 24 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188603
MFR #H3524X5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H3524X5/8

1127844 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 24 Teeth, Steel, Hardened Teeth Material
MI ITEM #00188603
MFR #H3524X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3524 X 5/8 HARDENED SPKT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Outside Diameter
  • Pitch Diameter
    2.8729 in
  • Tooth Width
    0.1690 in
  • Hub Diameter
    2.4530 in
  • Hub Projection
    0.7031 in
  • Weight
    1.12 lbs
  • Manufacturer Upc Number
    662289102716
  • UPC_NO
    662289102716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text