Motion
H35B24F 1

TSUBAKI (UST)
H35B24F 1

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore
Mi Item #00188611
MFR #H35B24F 1
Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H35B24F 1

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.0000 in Bore
Mi Item #00188611
MFR #H35B24F 1

Mfr description
H35B24F-1 W/ 2 SET SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.28/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.88 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039296726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)