Motion
H3525X3/4

BROWNING
H3525X3/4

1127877 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 25 Teeth, Steel, Hardened Teeth Material
Mi Item #00188612
MFR #H3525X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H3525X3/4

1127877 Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.7500 in Bore , 25 Teeth, Steel, Hardened Teeth Material
Mi Item #00188612
MFR #H3525X3/4

Mfr description
H3525 X 3/4 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Hub Diameter
    2.5160 in
  • Hub Projection
    0.7031 in
  • Keyway Size
    3/16 X 3/32
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    3.1930 in
  • Pitch Diameter
    2.9920 in
  • Tooth Width
    0.169 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H3525X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289282708
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    25
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289282708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)